1/2 in. OD Tube Straight Brass Flare Plug

Part #B398  |  Item #63954  |  Manufacturer Part #39-8

$ 2.45 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #B398Item #63954Mfr. Part #39-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.45 /EACH
    Added to your cart. View Cart

Product Details

  • Brass construction
  • 1/2 in. O.D. Tube
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pullout
  • Rough brass finish
  • Not for use in potable water applications

Documents

Specifications

Application: [Fuel, LP Gas, Natural Gas, Oil]

Clean Bagged: Yes

End Connection 1: Flare

End Connections: Flare

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Plug

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -65

NSF Certified: No

Origin: Domestic

Product Type: Plug

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Plug

UL Listed: No

WaterSense Labeled: No

Weight: 0.0807