1/2 in. OD Tube Brass Short Flared Nut
41S Series 1/2 in. OD Tube Brass Short Flared Nut
Package Quantity Info:
EA: 1 IP: 10 CA: 300 PT: 24000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 1/2 in. O.D. Tube
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Brass construction
- Not for use in potable water applications
- Recommended for higher pressures than those covered by compression fittings
- Rough brass finish
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
Specifications
- Application:
- Fuel, Liquefied Petroleum, Natural Gas, Oil
- Collection:
- 41S Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Straight, Short, Flared Nut
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- Origin:
- Domestic
- Pressure - Maximum:
- 3000 psi
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 Deg F
- Type:
- Nut
- UL Listed:
- No
- WaterSense Labeled:
- No