1/2 x 3/4 in. OD Flare x MIP Steel Gas Pipe Fitting Connector
1/2 x 3/4 in. OD Flare x MIP Steel Gas Pipe Fitting Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 1/2 in. OD Flare x 3/4 in. MIP
- Use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
- Made of steel
- Large wrench flats for a quick and easy installation
- One-piece solid steel body for long lasting performance
- Use with natural and LP (propane) gases
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.24, ANSI Z21.75
- Application:
- Commercial, Residential
- CSA Certified:
- CSA 6.10, CSA 6.27
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Material:
- Steel
- Pressure - High:
- 0.5
- Product Type:
- Adapter
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 150 Deg F
- Type:
- BAU2812S
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.20143 lb
- Width:
- 1 in