1/2 x 3/8 in. Brass Nom Crimp Barbed x OD Compression Shut Off Valve
1/2 x 3/8 in. Brass Nom Crimp Barbed x OD Compression Shut Off Valve
Frequently Purchased Together
Product Details
- 1/2 in. Nom Crimp Barb Inlet x 3/8 in. OD Comp x 3/8 in. Comp 1/4-Turn Dual Outlet Dual Shut-off Angle Ball Stop
- Compatible with PEX tubing
- Machined one-piece brass body provides strength, durability and long-lasting performance
- One-piece shut-off mechanism provides smooth on-off operation
- Smooth, quarter-turn operation, on/off flow control with a 90° turn of the handle
- Brass ball ensures smooth operation without freeze-ups
- Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- 100% leak tested to ensure reliable, leak-free performance
- Rough brass finish
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Barbed
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- Barbed x OD Compression x OD Compression
- Energy Star Compliant:
- No
- Handle Material:
- Brass
- Height:
- 1-43/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 75 psi
- Recommended Valve Application:
- Residential
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 3/8 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- Weight:
- 0.33 lb
- Width:
- 6 in