1/2 x 3/8 in. Compression x OD Compression Knurled Angle Supply Stop Valve in Polished Brass

You last purchased this on
 
BrassCraft

1/2 x 3/8 in. Compression x OD Compression Knurled Angle Supply Stop Valve in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/2 x 3/8 in. Compression x OD Compression Knurled Angle Supply Stop Valve in Polished Brass

  • Fast #
  • Part #BOCR19XP
  • Item #4636830
  • Manufacturer Part #OCR19X P
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop
  • Compatible with copper piping
  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi-turn operation means water flow control with only a few turns of the handle
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F-876, ASTM F-877
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Energy Star Compliant:
No
Handle Material:
Polycarbonate
Handle Type:
Knurled
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Residential, Water
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Style:
1 piece
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.25285 lb
Width:
2-1/4 in
cUPC Certified:
Yes