1/2 x 3/8 in. Female Flared x OD Tube Brass Compression Union
1/2 x 3/8 in. Female Flared x OD Tube Brass Compression Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 1/2 in. Female Flare, Fine Thread x 3/8 in. O.D. Tube
- Used to convert the flare outlet of a water stop to a compression connection
- One-piece brass body provides strength, durability and longer-lasting performance
- Recommended for higher pressures than those covered by compression fittings
- Rough brass finish
- Flare fitting resists mechanical pull out
- Designed for use in potable water applications as well as with fuel, oil, liquefied petroleum (LP) and natural gas
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- End Connection 1:
- Flare
- End Connection 2:
- Compression
- End Connections:
- Flare x Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Adapter
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 Deg F
- Type:
- Flare Compression Adapter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.07078 lb