1/4 in. ID x MIP Brass Hose Adapter

Part #B12544  |  Item #75002  |  Manufacturer Part #125-4-4

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufactured with Dryseal® pipe threads which ensure a pressure-tight seal
  • For use with plastic or rubber tubing
  • Installation requires a hose clamp
  • Easy installation
  • Lower energy bills
  • Reduced labor cost as compared to duct wrap application

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: ID Tube

End Connection 2: MIPS

End Connections: ID Tube x MIPS

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 160