BrassCraft
1/4 in. OD Flare x MIP Brass Union
Part #B4844 | Item #6752 | Manufacturer Part #48-4-4
All Sizes
Product Details
- One-piece brass body provides strength, durability and longer-lasting performance
- 1/4 in. O.D. Tube x 1/4 in. MIP
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
- Flare fitting resists mechanical pull out
- Recommended for higher pressures than those covered by compression fittings
- Rough brass finish
- Not for use in potable water applications
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]
Clean Bagged: Yes
End Connection 1: Flare
End Connection 2: MIP
End Connections: Flare x MIP
Energy Star Compliant: No
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Material: Brass
Maximum Temperature: 250
Minimum Temperature: -65
NSF Certified: No
Origin: Domestic
Product Type: Adapter
Smart Home Enabled: No
Temperature Range: -65 to 250 Deg F
Type: Adapter
UL Listed: No
WaterSense Labeled: No
Weight: 0.04311
Width: 14/25 in