BrassCraft
1/4 in. OD Tube Brass Flare Tee
Part #B444 | Item #257828 | Manufacturer Part #44-4
All Sizes
Product Details
- Brass construction
- 1/4 in. O.D. Tube, All 3 Ends
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
- Recommended for higher pressures than those covered by compression fittings
- Resists mechanical pullout
- Rough brass finish
- Not for use in potable water applications
Specifications
Clean Bagged: No
End Connection 1: OD Tube
End Connection 2: OD Tube
End Connection 3: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Size 3: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
High Pressure: 3000
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Brass
Maximum Temperature: 250
Minimum Temperature: -65
NSF Certified: No
Origin: Domestic
Temperature Range: -65 to 250 Deg F
Weight: 0.07