18 in. 3/4 x 3/4 x 24 in. FIP Water Heater Connector

Part #BBWB018  |  Item #524987  |  Manufacturer Part #BWB0-18

$ 9.99 EACH
(Pricing is for 18 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Braided polymer tube
  • 3/4 in. FIP nuts, both ends
  • Use to connect water supply to water heater
  • Use with natural and LP (propane) gases or electric water heater
  • Polymer braid and inner core are constructed of non-conductive materials eliminating the potential for internal corrosion and the need for a dielectric union
  • Polymer fibers bend freely without kinking, crimping or flattening to make installation hassle-free
  • Quick installation, even in tight spaces
  • 100% Leak tested
  • Black finish

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 18 in

Material: Plastic

Material Type: Polymer

Maximum Pressure: 125 psi

Maximum Temperature: 140

Origin: Domestic

Rigid: No

Smart Home Enabled: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.53106

Width: 1-27/100 in