24 in. 3/4 x 3/4 x 24 in. FIP Water Heater Connector

You last purchased this on
 
BrassCraft

24 in. 3/4 x 3/4 x 24 in. FIP Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

24 in. 3/4 x 3/4 x 24 in. FIP Water Heater Connector

  • Fast #
  • Part #BBWB024
  • Item #681439
  • Manufacturer Part #BWB0-24
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4 in. FIP x 3/4 in. FIP
  • Use to connect water supply to water heater
  • Braided polymer tube
  • No dielectric union needed
  • Polymer fibers bend freely without kinking, crimping or flattening to make installation hassle-free
  • Quick installation, even in tight spaces
  • Polymer braid and inner core are constructed of non-conductive materials eliminating the potential for internal corrosion and the need for a dielectric union
  • Use with natural and LP (propane) gases or electric water heater
  • Black finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Energy Star Compliant:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
140
Origin:
Domestic
Pressure - Maximum:
125 psi
Rigid:
No
Smart Home Enabled:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.62172 lb
Width:
1-27/100 in