3/4 in. FIP x FHT Swivel Brass Adapter
3/4 in. FIP x FHT Swivel Brass Adapter
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 3/4 in. Female Hose Thread x 3/4 in. FIP
- Female hose thread connection requires a rubber washer for proper installation
- One-piece brass body provides strength, durability and longer-lasting performance
- Use to attached common hose attachments
- Rough brass finish
- Female hose thread requires a rubber washer inserted before installation
- Designed for use with residential and commercial-grade garden hose
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- Application:
- Commercial, Residential
- Clean Bagged:
- No
- End Connection 1:
- FGHT
- End Connection 2:
- FIPS
- End Connections:
- FGHT x FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 100
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 75 psi
- Smart Home Enabled:
- No
- Temperature Range:
- -35 to 100 Deg F
- Type:
- Swivel Adapter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1239 lb
- Width:
- 1-19/100 in