3 Black TWO ROD Adjustable ROLR Hanger
3 Black TWO ROD Adjustable ROLR Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series pipe roll with sockets
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3-3/4 in
- Length:
- 5-1/2 in
- Material:
- Steel, Cast Iron
- Origin:
- Global
- Product Type:
- Pipe Roller Hanger
- Thread Size:
- 1/2 in
- Type:
- BB3114PLNM
- Weight:
- 1.58 lb
- Width:
- 5-1/2 in