30 x 3/4 x 3/4 in. FIP x Sweat Flexible Water Heater Connector

Part #BWB0030N  |  Item #3444675  |  Manufacturer Part #WB00-30N

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrugated copper tube
  • 3/4 in. FIP x 3/4 in. FIP
  • Use with electric or gas water heaters or softeners. Use only to connect water
  • Use with natural and LP (propane) gases or electric water heater
  • Corrosion resistant
  • No dielectric union needed, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs
  • Low torque to seal
  • Nut provides full thread engagement resulting in a secure connection
  • Smooth copper finish

Lead Law Compliant

Documents

Specifications

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 30 in

Material: Copper

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

Origin: Domestic

Outer Hose Material: Copper

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

WaterSense Labeled: No

Water Supply Connector Type: Water Heater

Weight: 0.84318

Width: 1-13/100 in