3/4 in. Garden Hose Cap

Part #BHC1X  |  Item #3869590  |  Manufacturer Part #HC-1X

$ 1.20 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead-Free
  • Made in USA
  • Female hose thread connection requires a rubber washer for proper installation (included)
  • Designed for use with residential and commercial-grade garden hose
  • Female hose thread requires a rubber washer inserted before installation
  • Use to attached common hose attachments
  • Includes washer
  • Rough brass finish
  • Not for use in potable water applications

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

Brand Model Compatibility: Garden Hose

Color Finish: Brass

Color Finish Category: Brass Tones

Diameter: 1-15/79 in

End Connection 1: FHT

End Connections: FHT

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 75 psi

Maximum Temperature: 100

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Tools Included: 2

Origin: Domestic

Smart Home Enabled: No

Temperature Range: -35 to 100 Deg F

Type: Cap

UL Listed: No

WaterSense Labeled: No

Weight: 0.05856