BrassCraft
3/4 in. ID x MIP Brass Hose Barb Adapter
Part #B1251212X | Item #4636768 | Manufacturer Part #125-12-12X
All Sizes
Product Details
- 1-piece brass body provides strength, durability and longer-lasting performance
- Designed for use with plastic or rubber tubing
- Features dryseal pipe threads
- Hose clamp required for proper installation
- For use in potable water applications
- Lead-Free
- Pressure rating: 150 psi maximum
- Rough brass finish
Specifications
ANSI Specifications: [ANSI B1.20.1, ANSI 372]
Clean Bagged: Yes
End Connection 1: Barbed
End Connection 2: MIPT
End Connections: Barbed x MIPT
Energy Star Compliant: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 1-23/25 in
Material: Rough Brass
Maximum Pressure: 150 psi
Maximum Temperature: 160
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Global
Pressure Class: 125#
Smart Home Enabled: No
Temperature Range: -40 to 160 Deg F
Type: Hose Barb Adapter
UL Listed: No
WaterSense Labeled: No
Weight: 0.184