3/4 in. MIP x MHT Brass Adapter

Part #BHU221212X  |  Item #3869400  |  Manufacturer Part #HU22-12-12X

$ 4.90 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #BHU221212XItem #3869400Mfr. Part #HU22-12-12X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.90 /EACH
    Added to your cart. View Cart

Product Details

  • 1-piece brass body provides strength, durability and longer-lasting performance
  • Designed for use with residential and commercial-grade garden hose
  • For use in potable water applications
  • Lead-Free
  • Pressure rating: 75 psi maximum
  • Rough brass finish

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI 372]

Application: [Commercial, Residential]

Clean Bagged: No

End Connection 1: MIPT

End Connection 2: MHT

End Connections: MIPT x MHT

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 1-25/61 in

Material: Rough Brass

Maximum Pressure: 75 psi

Maximum Temperature: 100

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Smart Home Enabled: No

Temperature Range: -35 to 100 Deg F

Type: Hose Adapter

UL Listed: No

WaterSense Labeled: No

Weight: 0.13607

Width: 1-3/50 in