3/4 in. MIP x Nom Sweat Flush Bushing

Part #BPSA12X  |  Item #4636849  |  Manufacturer Part #PSA-12X

$ 5.64 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #BPSA12XItem #4636849Mfr. Part #PSA-12X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.64 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #BPSA16XItem #4636903Mfr. Part #PSA-16X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.04 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #BPSA8XItem #4636959Mfr. Part #PSA-8X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.31 /EACH
    Added to your cart. View Cart

Product Details

  • Brass construction
  • 3/4 in. MIP x 3/4 in. Nom Sweat
  • Designed for use with brass, copper or iron pipe
  • Designed for use with water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections.
  • For use in potable water applications only where noted
  • Designed for low and medium pressure pipe line connections
  • Rough brass finish

Lead Law Compliant

Documents

Specifications

End Connection 1: MIP

End Connection 2: Sweat

End Connections: MIP x Sweat

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Pipe Sweat Adapter

UL Listed: No

WaterSense Labeled: No

Weight: 0.039

Width: 1-1/20 in