3/4 in. IPS x IPS Service Valve Kit with Pressure Relief Valve

You last purchased this on
 
BrassCraft

3/4 in. IPS x IPS Service Valve Kit with Pressure Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

3/4 in. IPS x IPS Service Valve Kit with Pressure Relief Valve

  • Fast #
  • Part #BTWV30RX
  • Item #4308089
  • Manufacturer Part #TWV30RX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 18 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Captive coupling nut and washer reduces opportunity for component loss making installation easier
  • Captive washer won’t kink or tear during installation
  • Compact design ideal for recessed and cover box installations
  • Perfect for tight installations
  • Built-in side port for the pressure relief valve reduces the number of connections & simplifies the installation
  • Right-sized handles, color-coded for immediate system identification
  • Integrated drain valve with independent, 1/4 turn operation allows quick system diagnostic testing and maintenance
  • Forged, 1-piece construction reduces the potential for pinhole leaks
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI Z1157
End Connection 1:
FPT
End Connection 2:
NPT
End Connections:
FPT x NPT
Fitting Sizes:
3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Valve
Temperature Range:
40 to 180 Deg F
Valve Size:
3/4 in
Weight:
1.8006 lb
Width:
6-69/100 in