3/4 in. Water Heater Installation Kit with Gas Ball Valve

Part #BTK30RB2118G3X  |  Item #4698661  |  Manufacturer Part #TK30RB21-18G3X

Fitting Sizes:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 3/4 in. IPS x 3/4 in. IPS tankless service valve; Includes 3/4 in. I.D. (7/8 in. O.D.) x 18 in. corrugated stainless steel gas connector with corrosion resistant coating; Includes 3/4 in. FIP x 3/4 in. FIP full-port gas ball valve
  • 3/4 in. FIP x 3/4 in. MIP
  • Right-sized, front-aligned handles remain accessible for future maintenance - even in recessed or cover boxes
  • Use with natural and LP (propane) gases
  • Steel gas fittings included: 3/4 in. FIP and 3/4 in. MIP (tapped 1/2 in. FIP)
  • Integrated drain valve (3/4 in. male hose thread) and pressure-relief port (3/4 in. FIP) reduces the number of components and connections required to install the appliance, reduces time and cost of the installation
  • Right-sized, front-aligned handles remain accessible for future maintenance - even in recessed or cover boxes
  • Includes 200 K BTU/Hr pressure relief valve with 3/4 in. MIP connection to service valve and 3/4 in. FIP connection to drain pipe
  • Yellow finish on connector, smooth brass and steel fittings
  • Gas connector is 100% leak tested prior to coating

Lead Law Compliant

Documents

Specifications

BTU: 200

End Connection 1: MIP

End Connection 2: FIP

End Connections: MIP x FIP

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Pressure: 0.5 psi

Minimum Temperature: -40

Smart Home Enabled: No

Type: Service Kit

UL Listed: No

WaterSense Labeled: No

Weight: 4.0044

Width: 7-31/100 in