3/4 x 24 in. Flexible Water Connector

Part #BWB03424N  |  Item #681517  |  Manufacturer Part #WB034-24N

$ 20.24 EACH

Length:

24 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Corrugated copper tube
  • 3/4 in. FIP x 3/4 in. Nom Sweat
  • Use with electric or gas water heaters or softeners. Use only to connect water
  • Use with natural and LP (propane) gases or electric water heater
  • Corrosion resistant
  • No dielectric union needed, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs
  • Low torque to seal
  • No dielectric union needed
  • Smooth copper finish

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125.6

End Connection 1: [MIP, FIP]

End Connection 2: [MIP, FIP]

End Connections: MIP;FIP

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 24 in

Material: Copper

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

Origin: Domestic

Rigid: No

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.59454

Width: 1-13/100 in