3/8 in. Compression Brass Tee
3/8 in. Compression Brass Tee
All Sizes
Frequently Purchased Together
Product Details
- 3/8 in OD Tube x 3/8 in OD Tube x 3/8 in Female Comp Nut
- Designed for use with aluminum and copper tubing. Not recommended for steel tubing
- One-piece brass body provides strength, durability and longer-lasting performance
- Rough brass finish
- Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
- Designed, machined & assembled in the USA
- Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
- Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Application:
- Hydraulic, Instrumentation, Pneumatic, Potable Water
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- Compression
- End Connections:
- OD Tube x Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in x 3/8 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 400 psi
- Product Type:
- Compression Fitting
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 180 Deg F
- Type:
- Adapter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1648 lb
- Width:
- 3-1/2 in