3/8 in. OD Tube Brass Flare Cap

Part #B406X  |  Item #4625602  |  Manufacturer Part #40-6X

$ 0.55 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #B406XItem #4625602Mfr. Part #40-6X

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.55 /EACH
    Added to your cart. View Cart

Product Details

  • Brass construction
  • 3/8 in. O.D. Tube
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pullout
  • Rough brass finish
  • Not for use in potable water applications

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Flare

End Connections: Flare

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Cap

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -65

Origin: Domestic

Product Type: Cap

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Cap

UL Listed: No

WaterSense Labeled: No

Weight: 0.0419

Width: 3/4 in