3/8 in. OD Tube Brass Flare Plug

You last purchased this on
 
BrassCraft

3/8 in. OD Tube Brass Flare Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

3/8 in. OD Tube Brass Flare Plug

  • Fast #
  • Part #B396
  • Item #62036
  • Manufacturer Part #39-6
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 3/8 in. O.D. Tube
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Brass construction
  • Not for use in potable water applications
  • Resists mechanical pullout
  • Rough brass finish
  • Recommended for higher pressures than those covered by compression fittings
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Flare
End Connections:
Flare
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Plug
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
Product Type:
Plug
Smart Home Enabled:
No
Temperature Range:
-65 to 250 Deg F
Type:
Plug
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.0533 lb
Width:
31/50 in