3/8 in. OD Tube x MIP Brass Adapter

Part #B6866X  |  Item #3869390  |  Manufacturer Part #68-6-6X

$ 1.58 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #B6866XItem #3869390Mfr. Part #68-6-6X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.58 /EACH
    Added to your cart. View Cart

Product Details

  • Brass construction provides strength, durability and longer-lasting performance
  • 3/8 in. O.D. Tube x 3/8 in. MIP
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]

Clean Bagged: No

End Connection 1: Compression

End Connection 2: MIP

End Connections: Compression x MIP

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -65

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Pressure Class: 200#

Product Type: Compression Fitting

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Adapter

UL Listed: No

WaterSense Labeled: No

Weight: 0.06809

Width: 69/100 in