3/8 x 1/2 in. OD Flare x MIP Brass Flare Union
3/8 x 1/2 in. OD Flare x MIP Brass Flare Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 3/8 in. O.D. Tube x 1/2 in. MIP
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- One-piece brass body provides strength, durability and longer-lasting performance
- Not for use in potable water applications
- Recommended for higher pressures than those covered by compression fittings
- Rough brass finish
- Flare fitting resists mechanical pull out
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Fuel, Liquefied Petroleum, Natural Gas, Oil
- Clean Bagged:
- Yes
- End Connection 1:
- Flare
- End Connection 2:
- MIPS
- End Connections:
- Flare x MIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Adapter
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 Deg F
- Type:
- Reducer Adapter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1129 lb
- Width:
- 22/25 in