3/8 x 1/2 in. OD Tube Brass Washer

You last purchased this on
 
BrassCraft

3/8 x 1/2 in. OD Tube Brass Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

3/8 x 1/2 in. OD Tube Brass Washer

  • Fast #
  • Part #B6368WXCD
  • Item #4718060
  • Manufacturer Part #63-6-8WX CD
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 3/8 in. F Comp x 1/2 in. OD Comp
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Brass construction
  • Resists mechanical pullout
  • Chrome finish
  • Recommended for higher pressures than those covered by compression fittings
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Clean Bagged:
No
Depth:
1-1/10 in
End Connection 1:
Compression
End Connection 2:
OD Tube
End Connections:
Compression x OD Tube
Energy Star Compliant:
No
Fits Pipe Size:
3/8 in
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducing
Indoor Outdoor:
Indoor, Outdoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber
Maximum Temperature:
250
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Smart Home Enabled:
No
Temperature Range:
-65 to 250 deg F
Type:
Compression Connector
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.05467 lb
Width:
1-7/8 in