3/8 x 1/4 in. MIP x OD Flare Union

Part #B4264  |  Item #40722  |  Manufacturer Part #42-6-4

$ 2.22 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in x 1/4 in

    Part #B4264Item #40722Mfr. Part #42-6-4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.22 /EACH
    Added to your cart. View Cart

Product Details

  • Brass construction
  • 3/8 in. O.D. Tube x 1/4 in. O.D. Tube
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Recommended for higher pressures than those covered by compression fittings
  • Recommended for higher pressures than those covered by compression fittings
  • Rough brass finish
  • Not for use in potable water applications

Specifications

Clean Bagged: No

End Connection 1: Flare

End Connection 2: Flare

End Connections: Flare

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Fitting Type: Reducing

Material: Brass

Maximum Temperature: 250

Minimum Temperature: -65

NSF Certified: No

Origin: Domestic

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Reducer

UL Listed: No

WaterSense Labeled: No

Weight: 0.0634