3/8 x 1/4 in. OD Tube x MIP Brass Compression Union
3/8 x 1/4 in. OD Tube x MIP Brass Compression Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 3/8 in. O.D. Tube x 1/4 in. MIP
- Designed for use with aluminum and copper tubing. Not recommended for steel tubing
- Brass construction provides strength, durability and longer-lasting performance
- Rough brass finish
- Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
- Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Application:
- Hydraulic, Instrumentation, Pneumatic, Potable Water
- Clean Bagged:
- Yes
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 300#
- Product Type:
- Compression Fitting
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 Deg F
- Type:
- Reducer Adapter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05973 lb
- Width:
- 63/100 in