3/8 x 3/8 x 1/4 in. Compression x OD Tube Reducing Tee

You last purchased this on
 
BrassCraft

CT2-66 Series 3/8 x 3/8 x 1/4 in. Compression x OD Tube Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

CT2-66 Series 3/8 x 3/8 x 1/4 in. Compression x OD Tube Reducing Tee

  • Fast #
  • Part #BCT2664XP
  • Item #4085002
  • Manufacturer Part #CT2-664X P
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • 3/8 in OD Tube x 3/8 in OD Tube x 1/4 in Female Comp Nut
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • One-piece brass body provides strength, durability and longer-lasting performance
  • Rough brass finish
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Designed, machined & assembled in the USA
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Application:
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged:
Yes
Collection:
CT2-66 Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
1/4 in
Fitting Sizes:
3/8 in x 3/8 in x 1/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rough Brass
Maximum Temperature:
250
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
400 psi
Pressure Class:
400#
Product Type:
Compression Fitting
Smart Home Enabled:
No
Temperature Range:
40 to 180 Deg F
Type:
Adapter
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.1648 lb
Width:
3-1/2 in