1/4 in. OD Tube Brass Flare Union with Nut
42 Series 1/4 in. OD Tube Brass Flare Union with Nut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
- Temperature rating: -65° F to 250° F
- Flare union
Specifications
- Application:
- Fuel, Oil, Liquefied Petroleum, Natural Gas
- Clean Bagged:
- No
- Collection:
- 42 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Union
- Length:
- 1-9/53 in
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- NSF Certified:
- No
- Temperature Range:
- -65 to 250 Deg F