42 Series 3/8 in. OD Tube Brass Flare Union with Nut

Part #B426WN  |  Item #1582446  |  Manufacturer Part #42-6WN

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #B426WNItem #1582446Mfr. Part #42-6WN

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Flare union
  • For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Temperature rating: -65° F to 250° F

Specifications

Application: [Fuel, Oil, LP Gas, Natural Gas]

Clean Bagged: No

Collection: 42 Series

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Length: 1-12/25 in

Material: Brass

NSF Certified: No

Width: 5/8 in