44 Series 1/2 in. OD Tube Brass Flare Tee with Nut

Part #B448WN  |  Item #1582433  |  Manufacturer Part #44-8WN

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #B448WNItem #1582433Mfr. Part #44-8WN

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • For use with copper, brass, aluminum and welded steel tubing that can be flared

Specifications

Application: [Fuel, Oil, LP Gas, Natural Gas]

Clean Bagged: No

Collection: 44 Series

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connection 3: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 2-2/5 in

Material: Brass

NSF Certified: No