44 Series 3/8 in. OD Tube Brass Flare Tee with Nut

Part #B446WN  |  Item #1582443  |  Manufacturer Part #44-6WN

$ 9.17 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #B446WNItem #1582443Mfr. Part #44-6WN

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.17 /EACH
    Added to your cart. View Cart

Product Details

  • For use with copper, brass, aluminum and welded steel tubing that can be flared

Specifications

Application: [Fuel, Oil, Propane, Natural Gas]

Clean Bagged: No

Collection: 44 Series

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connection 3: OD Tube

End Connections: OD Tube

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Size 3: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: Brass

NSF Certified: No

Temperature Range: -65 to 250 Deg F