5/16 in. OD Tube x OD Flare Brass 45 Degree Nut

Part #B41S5  |  Item #100300  |  Manufacturer Part #41S-5

$ 1.03 EACH
(Pricing is for 5/16 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in

    Part #B41S10Item #17779Mfr. Part #41S-10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.00 /EACH
    Added to your cart. View Cart
  • 5/16 in

    Part #B41S5Item #100300Mfr. Part #41S-5

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.03 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #B41S6Item #15231Mfr. Part #41S-6

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.44 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #B41S8Item #34482Mfr. Part #41S-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.66 /EACH
    Added to your cart. View Cart

Product Details

  • Brass construction
  • 5/16 in. O.D. Tube
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pullout
  • Rough brass finish
  • Not for use in potable water applications

Specifications

Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]

Clean Bagged: Yes

Energy Star Compliant: No

Fits Pipe Size: 5/16 in

Fitting Type: Straight

Material: Brass

Maximum Pressure: 300 psi

Maximum Temperature: 250

Minimum Temperature: -65

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Product Type: Nut

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Nut

UL Listed: No

WaterSense Labeled: No