5/8 in. Flared Brass Tee

Part #B14410  |  Item #11203  |  Manufacturer Part #144-10

$ 15.53 EACH
(Pricing is for 5/8 in x 5/8 in x 5/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in x 5/8 in x 5/8 in

    Part #B14410Item #11203Mfr. Part #144-10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.53 /EACH
    Added to your cart. View Cart

Product Details

  • Brass construction
  • 5/8 in. O.D. Tube, All 3 Ends
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pullout
  • Rough brass finish
  • Not for use in potable water applications

Specifications

ANSI Specifications: [ANSI Z21.24, ANSI Z21.75]

Clean Bagged: No

End Connection 1: Flare

End Connection 2: Flare

End Connection 3: Flare

End Connections: Flare

Energy Star Compliant: No

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Size 3: 5/8 in

Fitting Sizes: 5/8 in x 5/8 in x 5/8 in

Fitting Type: Straight

Material: Brass

Maximum Temperature: 250

Minimum Temperature: -65

Origin: Domestic

Product Type: Tee

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Tee

UL Listed: No

WaterSense Labeled: No

Weight: 0.3

Width: 1-3/4 in