5/8 in. Metal Bell Escutcheon in Chrome

Part #B654C  |  Item #56642  |  Manufacturer Part #654 C

$ 4.34 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Stainless steel construction
  • 1/2 in. Nom Bell Escutcheon
  • For use with faucet or toilet installations
  • Use with 11/16 in. O.D. copper pipe or 3/8 in. iron pipe stub outs (0.687 I.D.)
  • Conceals gaps in the flooring or wall around the water supply pipe
  • Install prior to water shut-off valve installation
  • Chrome finish

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Escutcheon Connection Type: IPS

Escutcheon Style: Bell

Fits Pipe Size: 63/100 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Stainless Steel

Smart Home Enabled: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.0342

Width: 1-3/25 in