5/8 in. OD Tube Brass Compression Sleeve
5/8 in. OD Tube Brass Compression Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 5/8 in. O.D. Tube x 1/2 in. FIP
- Designed for use with aluminum and copper tubing. Not recommended for steel tubing
- One-piece brass body provides strength, durability and longer-lasting performance
- Not for use in potable water applications
- Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
- Rough brass finish
- Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
- Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Hydraulic, Instrumentation, Pneumatic, Potable Water
- Clean Bagged:
- Yes
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 5/8 in
- Fitting Type:
- Sleeve
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Product Type:
- Sleeve
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.00629 lb
- Width:
- 18/25 in