BrassCraft
Aspen Diverter Tub Spout for 1/2 FIP in Brushed Nickel
Part #BSW2110 | Item #7717690 | Manufacturer Part #SW2110
Product Details
- Made of zinc
- 1/2" FIP
- For tub applications
- Replacement for Aspen tub spout
- 5-1/4 in. length
- 1/2" FIP
Specifications
ADA Compliant: No
Collection: Aspen
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
End Connection 1: FIP
End Connections: FIP
Energy Star Compliant: No
Faucet Part Type: Tub Spout
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
IAPMO Listed: No
Length: 5-1/4 in
NSF Certified: No
Product Type: Tub Spout
Smart Home Enabled: No
Type: Tub Spout
UL Listed: No
WaterSense Labeled: No
Weight: 0.503
Width: 2-19/25 in