Tub Spout in Brushed Nickel
Tub Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For tub applications
- Replacement for Aspen tub spout
- Made of zinc
- 5-1/4 in. length
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-64/125 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Faucet Part Type:
- Tub Spout
- Fits Model:
- Aspen
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-1/4 in
- NSF Certified:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.637 lb
- Width:
- 2-189/250 in