BRPX04 Series 1/2 in x 1/4 in Oval Handle Straight Supply Stop Valve in Polished Chrome

Part #BBRPX04XC  |  Item #4579871  |  Manufacturer Part #BRPX04X C

$ 30.54 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Barb x 1/4 in. OD Comp
  • Compatible with PEX tubing
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Oval-knurled handle provides a secure grip for on/off operation

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: BRPX04 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: PEX

End Connection 2: Compression

End Connections: PEX x Compression

Energy Star Compliant: No

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Handle Material: Plastic

Handle Type: Oval

IAPMO Listed: Yes

Indoor Outdoor: Indoor

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: No

Origin: Domestic

Product Type: Supply Stop

Recommended Valve Application: Water

Smart Home Enabled: No

Temperature Range: 40 to 160 Deg F

UL Listed: No

Valve Size: 1/2 in

Valve Type: Straight Supply Stop Valve

WIFI Enabled: No

WaterSense Labeled: No

Weight: 0.22424

Width: 2-1/4 in