BrassCraft
Copper-Flex™ 12 x 3/4 x 3/4 in. FIP x Nominal Flexible Water Heater Connector
Part #BWB03412N | Item #682715 | Manufacturer Part #WB034-12N
Length
Product Details
- Corrugated copper tube
- 3/4 in. FIP x 3/4 in. Nom male/ female sweat (7/8 in. I.D.)
- Use with electric or gas water heaters or softeners. Use only to connect water
- Use with natural and LP (propane) gases or electric water heater
- Corrosion resistant
- No dielectric union needed, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs
- Low torque to seal
- Nut provides full thread engagement resulting in a secure connection
- Smooth copper finish
Specifications
ASME Specifications: ASME A112.18.6
CSA Certified: CSA B125.6
Collection: Copper-Flex™
End Connection 1: [MIP, FIP]
End Connection 2: [MIP, FIP]
End Connections: MIP;FIP
Energy Star Compliant: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Lead Law Compliant: Yes
Length: 12 in
Material: Copper
Maximum Pressure: 125 psi
Maximum Temperature: 180
Minimum Temperature: 40
Origin: Domestic
Outer Hose Material: Brass
Smart Home Enabled: No
Temperature Range: 40 to 140 Deg F
UL Listed: No
WaterSense Labeled: No
Water Supply Connector Type: Water Heater
Weight: 0.32454
Width: 1-1/4 in