Copper-Flex™ 3/4 x 3/4 x 15 in. FIP Nominal Flexible Water Heater Connector

Part #BWB03415N  |  Item #683072  |  Manufacturer Part #WB034-15N

$ 31.31 EACH
(Pricing is for 15 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Corrugated copper tube
  • 3/4 in. FIP x 3/4 in. Nom male/ female sweat (7/8 in. I.D.)
  • Use with electric or gas water heaters or softeners. Use only to connect water
  • Use with natural and LP (propane) gases or electric water heater
  • Corrosion resistant
  • No dielectric union needed, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs
  • Low torque to seal
  • Nut provides full thread engagement resulting in a secure connection
  • Smooth copper finish

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125.6

Collection: Copper-Flex™

End Connection 1: [MIP, FIP]

End Connection 2: [MIP, FIP]

End Connections: MIP;FIP

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 15 in

Material: Copper

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

Origin: Domestic

Outer Hose Material: Brass

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

WaterSense Labeled: No

Water Supply Connector Type: Water Heater

Weight: 0.38954

Width: 1-1/4 in