CopperFlex™ 12 in. Flexible Water Heater Connector

Part #BWB0012N  |  Item #682580  |  Manufacturer Part #WB00-12N

$ 28.16 EACH
(Pricing is for 12 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Corrugated copper tube
  • 3/4 in. FIP x 3/4 in. FIP
  • Use with electric or gas water heaters or softeners. Use only to connect water
  • Use with natural and LP (propane) gases or electric water heater
  • Corrosion resistant
  • No dielectric union needed, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs
  • Low torque to seal
  • Nut provides full thread engagement resulting in a secure connection
  • Smooth copper finish

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125

Collection: CopperFlex™

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 12 in

Material: Copper

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Smart Home Enabled: No

Temperature Range: 40 to 180 Deg F

Type: BWB0012N

UL Listed: No

WaterSense Labeled: No

Water Supply Connector Type: Water Heater

Weight: 0.38818

Width: 1-13/50 in