CR1901 Series 1/2 in x 3/8 in Oval Handle Straight Supply Stop Valve in Rough Brass

Part #BCR1901DVXR  |  Item #3869355  |  Manufacturer Part #CR1901DVX R

$ 54.70 EACH

Color/Finish:
Rough Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation
  • Two high-performance O-rings withstand high temperatures
  • Forged one-piece brass body provides strength, durability, and long -lasting performance
  • Brass stems are assembled from the inside out with two O-rings to ensure safe, reliable performance
  • Plated stems provide corrosion resistance and prevent o-ring damage
  • Metal handle is designed for durability, corrosion resistance and a sleek appearance
  • Easy -to -remove handle with screw attachment helps protect against accidental stop operation during rough -ins
  • 100% leak tested
  • Lead-Free
  • Made in USA

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: CR1901 Series

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Handle Material: Die Cast Zinc

Handle Type: Oval

Height: 3-7/20 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-16/39 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Origin: Domestic

Product Type: Valve

Recommended Valve Application: Water

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

Valve Body Material: Brass

Valve Body Style: Straight

Valve Seat Material: PTFE

Valve Size: 1/2 in x 3/8 in x 3/8 in

Valve Type: Stop Valve

WaterSense Labeled: No

Weight: 0.39

Width: 6 in