CR1901DV Series 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Rough Brass

Part #BCR1901DVSXR  |  Item #3869526  |  Manufacturer Part #CR1901DVSX R

$ 58.45 EACH
(Pricing is for Rough Brass)

Color/Finish:
Rough Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp x 3/8 in. OD Comp Dual Outlet Dual Shut-Off Multi-Turn Straight Stop
  • Compatible with copper pipe
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
  • Smooth, quarter-turn operation, on/off flow control with a 90° turn of the handle
  • Brass ball ensures smooth operation without freeze-ups
  • Machined body provides strength, durability and long-lasting performance
  • Rough brass finish

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1 2005

CSA Certified: CSA B125.1 2005

Collection: CR1901DV Series

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: OD Compression

End Connections: Compression x OD Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Handle Material: Metal

Handle Type: Oval

Height: 4.3 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4.3 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: No

Number of Handles: Two Handle

Origin: Domestic

Product Type: Valve

Recommended Valve Application: Water

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

Valve Size: 1/2 in

Valve Type: Angle Supply Stop Valve

WaterSense Labeled: No

Weight: 0.39

Width: 1.15 in