BrassCraft Flared Brass Reducing Tee

B144886

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Flare reducing tee
  • For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Temperature rating: -65° F to 250° F

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Flared
End Connection 3
Flared
End Connections
Flared
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
3/8 in
Fitting Sizes
1/2 in x 1/2 in x 3/8 in
Fitting Type
Reducing
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday