BrassCraft OD Compression Brass Cap

B61CPX

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Brass compression cap
  • For use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • One piece brass body provides strength
  • Temperature rating: -65° F to 250° F

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
End Connection 1
OD Compression
End Connections
OD Compression
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday