BrassCraft OD Flare x MIP Brass Union

B4844

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • For use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Male adapter
  • Temperature rating: -65° F to 250° F

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connection 1
OD Flare
End Connection 2
MIP
End Connections
OD Flare x MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Brass
Maximum Temperature
250
NSF Certified
No
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday