3/8 in. FIPT x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Polished Brass

You last purchased this on
 
BrassCraft

OR15 Series 3/8 in. FIPT x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

OR15 Series 3/8 in. FIPT x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Polished Brass

  • Fast #
  • Part #BOR15XP
  • Item #4637011
  • Manufacturer Part #OR15X P
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3/8 in. FIP x 3/8 in. OD Comp
  • Compatible with iron pipe
  • Machined, one-piece brass body construction for strength, durability and long-lasting performance
  • One-piece shut-off mechanism provides smooth on-off operation
  • Oval-knurled handle provides a secure grip for on/off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi-turn operation means water flow control with only a few turns of the handle
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
  • For indoor use
  • Polished nickel finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F-1807, ASTM F-876, ASTM F-877
CSA Certified:
CSA B125.1
Collection:
OR15 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
FPT
End Connection 2:
OD Compression
End Connections:
FPT x OD Compression
Energy Star Compliant:
No
Handle Type:
Knurled Oval
Height:
1-1/10 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-27/50 in
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Smart Home Enabled:
No
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Multi-Turn Handle
Valve Size:
3/8 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
Weight:
0.20135 lb
Width:
2-1/4 in